800B Series 2 x 1/8 in. 200 psi Lower Mount Pressure Gauge

Part #T800B2002LA130  |  Item #4602679  |  Manufacturer Part #800B2002LA130

Call for Pricing EACH

High Pressure

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for general pressure indication requirements.
  • Provides reliable service at an economical cost
  • Steel case
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B40.100

Collection: 800B Series

Color Finish: Black

Diameter: 2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Low Pressure: 0

Material: [Steel, Brass]

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: Utility Gauge

UL Listed: Yes