H.O. Trerice 800B Series 4 x 1/4 in. 0-100 psi Steel Lower Mount Bar Gauge

T800B4002LA110

High Pressure

100
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed for general pressure indication requirements.
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 76
  • Provides reliable service at an economical cost
  • Steel case

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Collection
800B Series
Color Finish
Black
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Low Pressure
0
Material
Brass, Steel
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Utility Gauge
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday