4 x 1/4 in. 160 psi Steel-Brass Utility Pressure Gauge

You last purchased this on
 
H.O. Trerice

800B Series 4 x 1/4 in. 160 psi Steel-Brass Utility Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

800B Series 4 x 1/4 in. 160 psi Steel-Brass Utility Pressure Gauge

  • Fast #
  • Part #T800B40FSL250120
  • Item #3303547
  • Manufacturer Part #800B4002LA160
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.100
Collection:
800B Series
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel, Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
160
Pressure - Low:
0
UL Listed:
Yes
Weight:
0.3 lb