800B Series 4 x 1/4 in. 300 psi/kpa Steel-Brass Lower Mount Pressure Gauge

Part #T800B4002LD140  |  Item #4602888  |  Manufacturer Part #800B4002LD300

High Pressure:

300
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: 800B Series

Color Finish: Black

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Low Pressure: 0

Material: [Steel, Brass]

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Size: 4 in

UL Listed: Yes

Weight: 0.6