H.O. Trerice BX Series 0-100 Degree F 6 in. Stem Adjustable Industrial Thermometer

TBX9140602

Manufacturer Part #: BX9140602

Temperature Range

0 to 100 Deg F

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy

SPECIFICATIONS

Color Finish
Blue
Height
9 in
Length
6 in
Type
Industrial Thermometer

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday