BX Series 30-180 Degree F 3-1/2 in. Stem Adjustable Industrial Thermometer

Part #TBX9140306  |  Item #2185246  |  Manufacturer Part #BX91403-06

Call for Pricing EACH

Temperature Range

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy

Specifications

ASME Specifications: ASME B40.8

Collection: BX Series

Color Finish: Blue

End Connection 1: UNEF

End Connection 2: UNEF

End Connections: UNEF

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 9 in

Length: 3-1/2 in

Material: [Aluminum, Brass]

Size: 9 in

Temperature Range: 30 to 180 Deg F

Type: Industrial Thermometer

Weight: 1.5