BX Series 30-240 Degree F 3-1/2 in. ASME B40.3 Stem Adjustable Industrial Thermometer

Part #TBX9140347  |  Item #3300131  |  Manufacturer Part #BX9140347

Call for Pricing EACH

Temperature Range:

30 to 240 Deg F

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy

Specifications

ASME Specifications: ASME B40.8

Collection: BX Series

Color Finish: Blue

End Connection 1: UNEF

End Connection 2: UNEF

End Connections: UNEF

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 9 in

Length: 3-1/2 in

Material: [Aluminum, Brass]

Maximum Temperature: 240

Product Type: Industrial Thermometer

Size: 9 in

Temperature Range: 30 to 240 Deg F

Weight: 1.5