H.O. Trerice BX Series 30-240 Degree F 6 in. Stem Adjustable Industrial Thermometer

TBX9140607SPB

Manufacturer Part #: BX91406-07-SPB

Temperature Range

30 to 240 Deg F

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy

SPECIFICATIONS

ASME Specifications
ASME B40.8
Collection
BX Series
Color Finish
Blue
End Connection 1
UNEF
End Connection 2
UNEF
End Connections
UNEF
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
9 in
Length
6 in
Material
Aluminum, Brass
Maximum Temperature
240
Size
9 in
Temperature Range
30 to 240 Deg F
Type
Industrial Thermometer
Weight
1.5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday