H.O. Trerice
BX Series 30-300 Degree F 3-1/2 in. Stem Adjustable Industrial Thermometer
Part #TBX9140308 | Item #2185245 | Manufacturer Part #BX9140308
Temperature Range
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- An instrument of extreme accuracy and rugged dependability
- Adjustable angle
- Blue organic fill
- The most widely specified instrument of its kind
- +/- one scale division accuracy
Documents
Specifications
ASME Specifications: ASME B40.8
Collection: BX Series
Color Finish: Blue
End Connection 1: UNEF
End Connection 2: UNEF
End Connections: UNEF
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Height: 9 in
Length: 3-1/2 in
Material: [Aluminum, Brass]
Size: 9 in
Temperature Range: 30 to 300 Deg F
Type: Industrial Thermometer
Weight: 1.5