H.O. Trerice
BX Series 30 to 300F Adjustable Angle Industrial Thermometer
Part #TBX9140348 | Item #3300132 | Manufacturer Part #BX9140348
Temperature Range
Product Details
Documents
Specifications
ASME Specifications: ASME B40.8
Collection: BX Series
Color Finish: Blue
End Connection 1: UNEF
End Connection 2: UNEF
End Connections: UNEF
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Height: 9 in
Length: 3-1/2 in
Material: [Aluminum, Brass]
Size: 9 in
Temperature Range: 30 to 300 Deg F
Type: Adjustable Thermometer
Weight: 1.5