50 to 500F Adjustable Indus Thermometer with 3-1/2 in. Stem
BX Series 50 to 500F Adjustable Indus Thermometer with 3-1/2 in. Stem
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable angle
- Blue organic fill
- An instrument of extreme accuracy and rugged dependability
- +/- one scale division accuracy
- The most widely specified instrument of its kind
Specifications
- ASME:
- ASME B40.8
- Application:
- Industrial
- Collection:
- BX Series
- Color Finish Name:
- Blue
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 9 in
- Length:
- 3-1/2 in
- Material:
- Aluminum, Brass
- Maximum Temperature:
- 500
- Product Type:
- Industrial Thermometer
- Size:
- 9 in
- Temperature Range:
- 50 to 400 Deg F
- Weight:
- 1.5 lb