Up to 100 Degree F 3-1/2 in. Adjustable Industrial Thermometer

You last purchased this on
 
H.O. Trerice

BX Series Up to 100 Degree F 3-1/2 in. Adjustable Industrial Thermometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

BX Series Up to 100 Degree F 3-1/2 in. Adjustable Industrial Thermometer

  • Fast #
  • Part #TBX9140302
  • Item #1716830
  • Manufacturer Part #BX9140302
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Adjustable angle
  • Blue organic fill
  • An instrument of extreme accuracy and rugged dependability
  • +/- one scale division accuracy
  • The most widely specified instrument of its kind
  • Requires Certification

Specifications

ASME:
ASME B40.8
Application:
Industrial
Collection:
BX Series
Color Finish Name:
Blue
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
9 in
Length:
3-1/2 in
Material:
Aluminum, Brass
Product Type:
Industrial Thermometer
Size:
9 in
Temperature Range:
0 to 100 Deg F
Weight:
1.5 lb