H.O. Trerice

D80 Series 100 psi Lower Mount Pressure Gauge

Part #TD83SS4002LA110  |  Manufacturer Part #D83SS4002LA110

Call for Pricing EACH

High Pressure:

100
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • +/- 1.6% full scale accuracy

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.100

CE Approved: No

Collection: D80 Series

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 100

Lead Law Compliant: Yes

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Maximum Temperature: 150

NSF Certified: No

Size: 4 in

Type: Industrial Gauge

UL Listed: No

Weight: 1