H.O. Trerice

D80 Series 1/4 x 4 in. 30 psi Stainless Steel NPT Pressure Gauge

Part #TD82LFB4002LA090  |  Manufacturer Part #D82LFB4002LA090

High Pressure:

30
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

CE Approved: No

Collection: D80 Series

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Lead Law Compliant: Yes

Material: [Stainless Steel, Brass]

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Smart Home Enabled: No

UL Listed: Yes