H.O. Trerice D80 Series 160 psi Bottom Mount Pressure Gauge

TD83SS4002LA120

Manufacturer Part #: D83SS4002LA120

High Pressure

160

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • +/- 1.6% full scale accuracy

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
D80 Series
Color Finish
Stainless Steel
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
160
Lead Law Compliant
Yes
Low Pressure
0
Material
Stainless Steel
Material Type
316 SS
Maximum Temperature
150
NSF Certified
No
Size
4 in
Type
Industrial Gauge
UL Listed
No
Weight
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday