2-1/2 in. 160 psi Pressure Gauge
This product has been replaced by
Manufacturer Part #D83SS2502LA600
D80 Series 2-1/2 in. 160 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1-19/50 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UL Listed:
- No
- Weight:
- 0.5 lb