H.O. Trerice

D80 Series 2-1/2 in. 2000 psi No Shock Gauge Pressure

Part #TD83LFSS2502LA200  |  Manufacturer Part #D83LFSS2502LA200

High Pressure:

2000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Collection: D80 Series

Color Finish: Stainless Steel

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 2000

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Size: 2-1/2 in

UL Listed: No

Weight: 0.5