2-1/2 x 1/4 in. 0-160 psi Stainless Steel Filled Pressure Gauge

This product has been replaced by

No image available
H.O. Trerice 2-1/2 GLY Stainless Steel 1/4B 0-600PSI
Manufacturer Part #D83LFSS2502BA600
You last purchased this on
 
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-160 psi Stainless Steel Filled Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
H.O. Trerice 2-1/2 GLY Stainless Steel 1/4B 0-600PSI
Manufacturer Part #D83LFSS2502BA600
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-160 psi Stainless Steel Filled Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502BA160
  • Item #4417502
  • Manufacturer Part #D83LFSS2502BA160
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless Steel case
  • Dry or Liquid-filled
  • Designed for rugged performance requirements at an economical cost
  • +/- 1.6% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.100
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
150
Pressure - High:
160
Pressure - Low:
0
Product Type:
Industrial Gauge
UL Listed:
No
Weight:
0.5 lb