H.O. Trerice

D80 Series 2-1/2 x 1/4 in. NPT 160 psi Center Back Mount 304 Stainless Steel Pressure Gauge

Part #TD82LFB2502BA120  |  Manufacturer Part #D82LFB2502BA120

High Pressure:

160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B40.100

Application: Industrial

Collection: D80 Series

Color Finish: Black, White

Depth: 1-1/5 in

Diameter: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 160

Installation Type: Center Back Mount

Lead Law Compliant: Yes

Low Pressure: 0

Material: Aluminum, Brass, Stainless Steel

Material Type: 304 SS

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Weight: 0.5