2-67/100 x 1/4 in. NPT 300 psi 304 Stainless Steel Pressure Gauge
D80 Series 2-67/100 x 1/4 in. NPT 300 psi 304 Stainless Steel Pressure Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/5 in
- Diameter:
- 2-67/100 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel, Brass, Aluminum
- Material Type:
- 304 SS, 316 SS
- Maximum Temperature:
- 150
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure - Low:
- 0
- UL Listed:
- No
- Weight:
- 0.5 lb