6 in. (-40 to 300F) Adjustable Solar Thermometer Stem
SX9 Solar Therm 6 in. (-40 to 300F) Adjustable Solar Thermometer Stem
Frequently Purchased Together
Product Details
- Our industry first "capsule-tite" sealing technology insures that the electronics stay dry
- Rugged cast aluminum case
- Weather-proof NEMA-4X case
- Requires no external power
- Min/max feature provides instant recall of minimum and maximum temperatures over a given period and is easily reset
- Easy-to-read LED display
- Adjustable angle
Specifications
- ASME:
- ASME B40.3
- Application:
- Industrial
- Collection:
- SX9 Solar Therm
- Color Finish Name:
- Blue
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 7 in
- Length:
- 6 in
- Material:
- Aluminum
- Product Type:
- Solar Therm
- Temperature Range:
- -40 to 300 Deg F
- Weight:
- 1.5 lb