Hoffman Specialty

1 in. NPT 125# Floor and Table Steam Trap

Part #H552FTG125  |  Manufacturer Part #404216

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 2300

Depth: 6-1/4 in

End Connection 1: NPT

End Connections: NPT

Height: 5-19/32 in

Length: 5-1/2 in

Maximum Pressure: 250 psi

Maximum Temperature: 377

UL Listed: No

Valve Size: 1 in

Weight: 11.7