Hoffman Specialty 1/2 in. 4 A Steam Vent

H401413

Fits Pipe Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Float type thermostatic vent
  • For residential or small one-pipe or two pipe systems
  • Install 6-10" above horizontal return and 18" above the boiler water line
  • Single non-adjustable port

SPECIFICATIONS

Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday