1/8 in. MNPT Hydronic Air Vent 6 psig 240 Deg F Steel

You last purchased this on
 
Hoffman Specialty

1/8 in. MNPT Hydronic Air Vent 6 psig 240 Deg F Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoffman Specialty

1/8 in. MNPT Hydronic Air Vent 6 psig 240 Deg F Steel

  • Fast #
  • Part #H401440
  • Item #21180
  • Manufacturer Part #401440
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single non-adjustable port
  • Adjustable from 1/4" to 20" Hg vacuum - factory set at 2" Hg vacuum
  • For ordinary one-pipe system that doesn't require proportioning venting
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Steel
Maximum Temperature:
240
NSF Certified:
No
Pressure - Maximum:
10 psig
Pressure Class:
6#