Hoffman Specialty 3/4 in. Vacuum Breaker

H401446

Fitting Sizes

3/4 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable from 1/4" to 20" Hg vacuum - factory set at 2" Hg vacuum
  • For use on closed vessels and piping systems to control in duced vacuum within safe limits
  • Maximum operating temperature 366° F

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday