Model 75 3/4 x 1/2 in. 75 psi Steam Unit Heater Air Vent

Part #H401434  |  Item #48521  |  Manufacturer Part #401434

$ 160.00 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Float-type thermostatic vent
  • For medium and large systems
  • Single non-adjustable port

Documents

Specifications

Collection: Model 75

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Maximum Pressure: 15 psig

Valve Size: [1/2 in, 3/4 in]