1/8 in. MNPT Hydronic Air Vent 50 psig 240 Deg F Steel
1/8 in. MNPT Hydronic Air Vent 50 psig 240 Deg F Steel
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 50 psig
- UL Listed:
- No