Hoffman Specialty
Model 78 3/4 in. 150 psi Water Vent Liquid Drain Traps
Part #H401485 | Item #31956 | Manufacturer Part #401485
$
250.00
EACH
Valve Size:
3/4 inProduct Details
- Cast brass body
- Built-in check valve
Documents
Specifications
Collection: Model 78
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Maximum Pressure: 150 psi
Maximum Temperature: 250
UL Listed: No
Valve Size: 3/4 in