Hoffman Specialty
Model 79 3/4 in. x 1/2 in. 75 psi Water Main Vent Valve
Part #H401488 | Item #15739 | Manufacturer Part #401488
$
165.00
EACH
Product Details
- For use on hot or cold or glycol water mains and process applications with specific gravity greater than 0.7
- Tapped at top for 1/8 in NPT safety drain connection for discharging moisture
- Removable top
- Built-in check valve
Documents
Specifications
Collection: Model 79
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 3/4 in
Fitting Size 2: 1/8 in
Fitting Sizes: 3/4 in x 1/8 in
Height: 6-5/8 in
Length: 6-5/8 in
Material: Brass
Maximum Pressure: 200 psig
Maximum Temperature: 250
UL Listed: No
Valve Size: [1/2 in, 3/4 in]