3/4 in. 250 psi Water Vent
Model 792 3/4 in. 250 psi Water Vent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron body and cover, stainless steel interior
- For releasing air from hot or cold water or glycol mains, hydronic heating and chilling systems, storage and processing tank filters, centrifugal pumps with specific gravity greater than 0.7
Specifications
- Collection:
- Model 792
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 7 in
- Length:
- 7 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 250 psig
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Width:
- 4-1/18 in