1-1/4 x 4-1/2 in. 2 oz. Paper Baking Cup (Case of 500)
1-1/4 x 4-1/2 in. 2 oz. Paper Baking Cup (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wax-coated
- AOK K-Parve®
- Standard, fan-style design
Specifications
- Capacity:
- 2 oz
- Color Finish Name:
- White
- Height:
- 1-1/4 in
- Material:
- Plastic
- Package Quantity:
- Case of 500