10 x 10 in. 2-Ply Beverage Napkin in Black
10 x 10 in. 2-Ply Beverage Napkin in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft and absorbent
- High quality at an affordable price
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 10 in
- Material:
- Paper
- Width:
- 10 in