10 x 10 in. 2-Ply Beverage Napkin in Hunter Green

You last purchased this on
 
Hoffmaster

10 x 10 in. 2-Ply Beverage Napkin in Hunter Green

  • Fast #
  • Part #HFM180337
  • Item #4442134
  • Manufacturer Part #HFM 180337
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoffmaster

10 x 10 in. 2-Ply Beverage Napkin in Hunter Green

This product requires certification to purchase.

X Points
Color Finish Name: Hunter Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Attractive, extra-absorbent, coin-embossed design
  • Economically priced
  • Requires Certification

Specifications

Color Finish Name:
Hunter Green
Length:
10 in
Material:
Paper
Width:
10 in