Holcam Sales

A-Line™ 60 x 59 in. Shower Door with Obscure Glass in Polished Chrome

Part #HAT609OBCP  |  Manufacturer Part #AT60-9 OB CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual towel bars
  • Heavy duty header

Specifications

Collection: A-Line™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Glass Type: Obscure

Height: 72 in

Width: 59 in