1-1/4 in. Plastic and Synthetic Rubber Standard Pipe Clamp
1-1/4 in. Plastic and Synthetic Rubber Standard Pipe Clamp
Frequently Purchased Together
Product Details
- IAPMO UPC/IPC listed
- Compatible with PEX, copper, CPVC, cast iron, and other pipe materials
- Supports 1-1/4" pipe
- Mounts directly on HoldRite® stout bracket or other surfaces
- Noise and vibration isolation supports
- Framework meets UL 94 V-2 flame rating
Documents
Specifications
- Application:
- Bathtubs, Lavatory, Mid-Span Support, Sinks, Showers, Toilet
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Off White
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-7/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-22/25 in
- Material:
- Plastic, Synthetic Rubber
- Material Type:
- Polypropylene, TPR
- Maximum Temperature:
- 140
- Minimum Temperature:
- -10
- Product Type:
- Standard Pipe Clamp
- UL Listed:
- UL 94V-2
- Width:
- 1-9/20 in
- Work Load Limit:
- 25 lb