Holdrite 1 - 2 in. Plastic CTS/IPS Strut Clamp

H287

Manufacturer Part #: 287

Fits Pipe Size

1 in - 2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Variable strut clamp
  • Ideal for securing copper, PEX, CPVC and gas tubing directly to strut/channel
  • No tools required
  • Accommodates 1-2" CTS/IPS pipe

SPECIFICATIONS

Adjustable
Yes
Fits Pipe Size
1 in - 2 in
Maximum Temperature
180
Minimum Temperature
-10
Type
H287

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday