1/2 in. Plastic Standard Pipe Clamp
1/2 in. Plastic Standard Pipe Clamp
Frequently Purchased Together
Product Details
- Ideal for CPVC, copper, and PEX tubing
- Accommodates 1/2" CTS pipe
- Standard clamp
- Several options available to accommodate different pipe sizes
- Mounts directly on HoldRite® Stout Bracket or other surfaces
Documents
Specifications
- Application:
- Bathtubs, Sinks, Showers, Toilet, Water Heaters
- Brand Model Compatibility:
- Stout Brackets®, 170 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Diameter - Outside:
- 47/50 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 97/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-7/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Standard Pipe Clamp
- Width:
- 69/100 in