3/8 - 1 x 7-1/2 in. Galvanized Steel Stub Bracket
Pexrite® 3/8 - 1 x 7-1/2 in. Galvanized Steel Stub Bracket
Frequently Purchased Together
Product Details
- Designed to work with our Pexrite® #704 insert, the #709 is ideal for lavatories and toilets, and is compatible with the Holdrite® #100 and #400 series inserts
- Works with 3/8" and 1/2" tubing
- Galvanized steel bracket with 1-3/8" keyed holes providing a 2" and 4" centerline off of the stud
Documents
Specifications
- Application:
- Hose Bibbs, Toilet
- Brand Model Compatibility:
- #701, #704, HOLDRITE® #100, HOLDRITE® #400
- Coating:
- Galvanized
- Collection:
- Pexrite®
- Fits Pipe Size:
- 3/8 in - 1 in
- Gauge (metal):
- 14 ga
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- Material:
- Steel
- Number of Holes:
- 2 Hole
- Product Type:
- Stub Bracket
- UL Listed:
- No
- Work Load Limit:
- 25 lb