0 items

Holdrite 1 in. Carrier Overall Size Bracket

H114CO

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Allows for rough-in prior to framing being erected
  • Brackets mount directly to 4-bolt toilet carrier and position flush valve at height of 11-1/2" above toilet
  • For 1" flush valve support on wall hung toilet carriers
  • Provides 4-3/4" off set rough-in for right or left hand

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1 in
Length
23-1/4 in
Material
Copper

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday