1-1/8 in. Steel Strut Pipe Clamp
1-1/8 in. Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal strut-mounted insulated pipe solution
- Mounts directly to strut
- Steel strut clamp insulation couplings
- Available for 5/8" to 4-1/8" OD tube and 1/2" to 1" wall insulation
- Eliminates the need for glue, tape, metal shield & rigid insulation insert
- Complete vapor barrier without using adhesives
- Professional installation every time
- Meets the 25/50 frame spread/smoke developed index
- Meets requirements of MSS SP-58
- Plenum rated per UL 2043
Documents
Specifications
- Application:
- Plenum Support, Insulated Pipes
- Fits Pipe Size:
- 1-1/8 in
- Length:
- 2-1/4 in
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Strut Clamp
- Thickness:
- 0.5 in
- UL Listed:
- UL 2043