Holdrite

1 in. Plastic Variable Clamp

Part #H250S  |  Manufacturer Part #250-S

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Variable clamp
  • Meets ASTM E84 25/50 and UL 94 V-0 requirements
  • Accommodates up to 1" CTS pipe

Documents

Specifications

ASTM Specifications: [ASTM E-84 25, ASTM E-84 25 50]

Adjustable: Yes

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: CTS

End Connections: CTS

Fire Rated: Yes

Fits Pipe Size: 1/2 in

Material: Plastic

Material Type: Kynar Flex®

Maximum Temperature: 200

Minimum Temperature: -20

Type: H250S

UL Listed: Yes