1 in. Standard Clamp
1 in. Standard Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets ASTM E84 25/50 and UL 94 V-0 requirements
- Accommodates up to 1" CTS pipe
- Flat base variable clamp
Documents
Specifications
- ASTM:
- ASTM E-84 25, ASTM E-84 25 50
- Adjustable:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fire Rated:
- Yes
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Kynar Flex®
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- UL Listed:
- Yes