1 in. Standard Clamp

Part #H268  |  Item #7026316  |  Manufacturer Part #268

$ 5.99 EACH
(Pricing is for 1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supports 1" pipe
  • IAPMO UPC/IPC listed
  • Compatible with PEX, copper, CPVC, cast iron, and other pipe materials
  • Framework meets UL 94 V-2 flame rating
  • Noise and vibration isolation supports

Documents

Specifications

Color Finish: Blue

Color Finish Category: Blues

Fits Pipe Size: 1/2 in

Height: 1-41/50 in

Length: 2-3/4 in

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 140

Minimum Temperature: -10

UL Listed: Yes