Holdrite

1 in. Standard Pipe Clamp

Part #H233  |  Manufacturer Part #233

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard clamp
  • Ideal for CPVC, copper, and PEX tubing
  • Accommodates 1" CTS pipe

Documents

Specifications

Color Finish: Grey

Color Finish Category: Greys

Fits Pipe Size: 1/2 in

Height: 1-12/25 in

Length: 1-93/100 in

Material: Plastic

Material Type: Polypropylene