Holdrite

1 in. Suspension Pipe Clamp

Part #H223  |  Manufacturer Part #223

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to improve pipe installation, eliminate pipe noise, and provide a professional finish
  • Clamp can be used on drain, waste, vent, and water supply piping systems
  • For use on all types of pipes
  • Heating systems with non-oxygen barrier tubing
  • Stainless steel and bronze wet rotor, in-line, single stage, circulator pumps
  • Maintenance-free
  • Low noise
  • Low energy
  • Wide range
  • Corrosion-resistant stainless steel, brass, or bronze pump housing

Documents

Specifications

Color Finish: Grey

Color Finish Category: Greys

Fits Pipe Size: 1/2 in

Height: 1-12/25 in

Length: 1-93/100 in

Material: Plastic

Material Type: Polypropylene

Width: 3/4 in