117 Series 4 in. End-to-End Restraint

Part #H1174S  |  Item #4102757  |  Manufacturer Part #117-4S

$ 55.10 EACH
(Pricing is for 10 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel black iron
  • No special tools required for installation
  • No field cutting or modifications required
  • Includes all components in each kit

Documents

Specifications

Coating: Galvanized

Collection: 117 Series

Color Finish: [Black, Silver]

Color Finish Category: Blacks

End Connection 1: No Hub

End Connections: No Hub

FM Approved: No

Fits Pipe Size: 10 in

Gauge: 16

Material: [Iron, Galvanized Steel]