Holdrite

117 Series 4 in. Mid-Stream Position Restraint

Part #H1174CM  |  Manufacturer Part #117-4CM

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel black iron
  • No special tools required for installation
  • No field cutting or modifications required
  • Includes all components in each kit

Documents

Specifications

Coating: Galvanized

Collection: 117 Series

Color Finish: Black, Silver

Color Finish Category: Blacks

End Connection 1: No Hub

End Connections: No Hub

FM Approved: No

Fits Pipe Size: 10 in

Gauge: 16

Material: Galvanized Steel, Iron

Type: Restraint

UL Listed: No