117-W Series 10 x 8 in. No Hub Fitting Restraint Wye

Part #H11710X8W  |  Item #8097982  |  Manufacturer Part #117-10x8W

$ 255.00 EACH

Fits Pipe Size:

10 in - 8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ideal for restraining hubless cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers’ installation instructions, and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel, black iron and/or galvanized components
  • No special tools required for installation
  • No field cutting or modifications required

Documents

Specifications

Adjustable: No

Coating: Galvanized

Collection: 117-W Series

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

FM Approved: No

Fits Pipe Size: 10 in - 8 in

Gauge: 24

Material: [Cast Iron, Galvanized]

NSF Certified: No

Pipe Compatibility: Metal

Product Type: Fitting Restraint Wye

UL Listed: No