1/2 - 1 in. Firestop Non-Telescoping Deck Sleeve

You last purchased this on
 
HoldRite™

1/2 - 1 in. Firestop Non-Telescoping Deck Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

1/2 - 1 in. Firestop Non-Telescoping Deck Sleeve

  • Fast #
  • Part #HHFPP1B
  • Item #7220992
  • Manufacturer Part #HFP-P1B
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-telescoping design 7-3/4" tall, and can be cut to as short as 2-1/2"
  • Meets and/or exceeds building code requirements
  • Red base for plastic or metal piping systems
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White, Silver
FM Approved:
No
Fits Pipe Size:
1/2 in - 1 in
Material:
Plastic, Steel
Material Type:
Polypropylene, Thermoplastic Elastomer
Product Type:
Sleeve
UL Listed:
Yes