Holdrite 1/2 -1 in. Stout Bracket With 2 Clamp

HSB22502

Fits Pipe Size

1/2 in - 1 in

$6.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ideal for lavatory, shower, water closet, vertical, horizontal, and much more
  • Includes two #250 stout clamps and 4 screws
  • Multi-purpose galvanized steel bracket supports various application solutions
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping

SPECIFICATIONS

Fits Pipe Size
1/2 in - 1 in
Material
Plastic
Material Type
CPVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday